P368M30-1610
Description
P368M30-1610 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755488
Part # P368M30-1610
BDI # 24303160
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
91.67
Mounting Method:
Bushed
P368M50-1610
Description
P368M50-1610 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755490
Part # P368M50-1610
BDI # 24303164
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
91.67
Mounting Method:
Bushed
P368M20-1610
Description
P368M20-1610 HIGH TORQUE SPROCKET ; 101755486
Part # P368M20-1610
BDI # 21587516
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
91.67
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
151.206
Inch - Metric:
Inch
Outside Diameter - Inch:
5.676
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
145.53
Mounting Method:
Bushed
36L075-SDS
Description
36L075-SDS TIMING PULLEY ; QD BUSHED 101756434
Part # 36L075-SDS
BDI # 24302362
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
115.087
Inch - Metric:
Inch
Outside Diameter - Inch:
4.267
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
109.15
Mounting Method:
Bushed