P14420M290-P
Description
P14420M290-P SYNCHRONOUS SPROCKET ; QD BUSHED 101755807
Part # P14420M290-P
BDI # 24302860
Features
Pitch Diameter - Inch:
36.092
Inch - Metric:
Metric
Outside Diameter - Inch:
35.922
Face Width - Millimeter:
311.15
Face Width - Inch:
12.25
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
916.737
Mounting Method:
Bushed
Belt Width - Millimeter:
290
P14420M115-N
Description
P14420M115-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755804
Part # P14420M115-N
BDI # 24302854
Features
Pitch Diameter - Inch:
36.092
Inch - Metric:
Metric
Outside Diameter - Inch:
35.922
Face Width - Millimeter:
136.652
Face Width - Inch:
5.38
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
916.737
Mounting Method:
Bushed
Belt Width - Millimeter:
115
P14420M340-W
Description
P14420M340-W SYNCHRONOUS SPROCKET ; QD BUSHED 101755808
Part # P14420M340-W
BDI # 24302862
Features
Pitch Diameter - Inch:
36.092
Inch - Metric:
Metric
Outside Diameter - Inch:
35.922
Face Width - Millimeter:
361.95
Face Width - Inch:
14.25
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
916.737
Mounting Method:
Bushed
Belt Width - Millimeter:
340
P14420M230-P
Description
P14420M230-P SYNCHRONOUS SPROCKET ; QD BUSHED 101755806
Part # P14420M230-P
BDI # 24302858
Features
Pitch Diameter - Inch:
36.092
Inch - Metric:
Metric
Outside Diameter - Inch:
35.922
Face Width - Millimeter:
250.952
Face Width - Inch:
9.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
916.737
Mounting Method:
Bushed
Belt Width - Millimeter:
230
P14420M170-N
Description
P14420M170-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755805
Part # P14420M170-N
BDI # 24302856
Features
Pitch Diameter - Inch:
36.092
Inch - Metric:
Metric
Outside Diameter - Inch:
35.922
Face Width - Millimeter:
190.5
Face Width - Inch:
7.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
916.737
Mounting Method:
Bushed
Belt Width - Millimeter:
170