F8MX224S21-E
Description
F8MX224S21-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755381
Part # F8MX224S21-E
BDI # 24302776
Features
Pitch Diameter - Inch:
22.457
Inch - Metric:
Metric
Outside Diameter - Inch:
22.394
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
570.408
Mounting Method:
Bushed
Belt Width - Millimeter:
21
8MX224S12-2517
Description
8MX224S12-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756695
Part # 8MX224S12-2517
BDI # 24302496
Features
Pitch Diameter - Inch:
22.457
Inch - Metric:
Metric
Outside Diameter - Inch:
22.394
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
570.408
Mounting Method:
Bushed
Belt Width - Millimeter:
12
8MX224S21-3020
Description
8MX224S21-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756696
Part # 8MX224S21-3020
BDI # 24302498
Features
Pitch Diameter - Inch:
22.457
Inch - Metric:
Metric
Outside Diameter - Inch:
22.394
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
570.408
Mounting Method:
Bushed
Belt Width - Millimeter:
21
8MX224S36-3525
Description
8MX224S36-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756697
Part # 8MX224S36-3525
BDI # 24302500
Features
Pitch Diameter - Inch:
22.457
Inch - Metric:
Metric
Outside Diameter - Inch:
22.394
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
570.408
Mounting Method:
Bushed
Belt Width - Millimeter:
36
8MX224S62-3525
Description
8MX224S62-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756698
Part # 8MX224S62-3525
BDI # 24302502
Features
Pitch Diameter - Inch:
22.457
Inch - Metric:
Metric
Outside Diameter - Inch:
22.394
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
570.408
Mounting Method:
Bushed
Belt Width - Millimeter:
62