PB14MX37S90
Description
PB14MX37S90 SYNCHRONOUS SPROCKET ; 101755906
Part # PB14MX37S90
BDI # 24303774
Features
Pitch Diameter - Inch:
6.492
Flange Outside Diameter - Millimeter:
182.118
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
164.897
Mounting Method:
Rough Bore
14MX90S90-3020
Description
14MX90S90-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756638
Part # 14MX90S90-3020
BDI # 24302074
Features
Pitch Diameter - Inch:
6.492
Flange Outside Diameter - Millimeter:
182.118
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
164.897
Mounting Method:
Bushed
8MX37S12-1610
Description
8MX37S12-1610 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756448
Part # 8MX37S12-1610
BDI # 24302570
Features
Pitch Diameter - Inch:
3.709
Flange Outside Diameter - Millimeter:
102.718
Inch - Metric:
Metric
Outside Diameter - Inch:
3.646
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
94.209
Mounting Method:
Bushed
8MX37S21-1610
Description
8MX37S21-1610 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756449
Part # 8MX37S21-1610
BDI # 24302572
Features
Pitch Diameter - Inch:
3.709
Flange Outside Diameter - Millimeter:
102.718
Inch - Metric:
Metric
Outside Diameter - Inch:
3.646
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
94.209
Mounting Method:
Bushed
14MX37S20-2517
Description
14MX37S20-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756445
Part # 14MX37S20-2517
BDI # 24301922
Features
Pitch Diameter - Inch:
6.492
Flange Outside Diameter - Millimeter:
182.118
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
164.897
Mounting Method:
Bushed