14MX45S20-3020
Description
14MX45S20-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756503
Part # 14MX45S20-3020
BDI # 24301960
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
213.36
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Bushed
14MX45S90-3525
Description
14MX45S90-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756506
Part # 14MX45S90-3525
BDI # 24301966
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
213.106
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Bushed
8MX45S21-2012
Description
8MX45S21-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756508
Part # 8MX45S21-2012
BDI # 24302612
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.448
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
114.59
Mounting Method:
Bushed
8MX45S62-2012
Description
8MX45S62-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756510
Part # 8MX45S62-2012
BDI # 24302616
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.448
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
114.59
Mounting Method:
Bushed
8MX45S12-2012
Description
8MX45S12-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756507
Part # 8MX45S12-2012
BDI # 24302610
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.448
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
114.59
Mounting Method:
Bushed