228MG12AF-1008
Description
228MG12AF 1008 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 228MG12AF-1008
BDI # 921973
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
61.011
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Bushed
228MG21AF-1008
Description
228MG21AF 1008 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 228MG21AF-1008
BDI # 921981
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
60.96
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Bushed