408MG62AF-2012
Description
408MG62AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 408MG62AF-2012
BDI # 922699
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.947
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
568MG21AF-2012
Description
568MG21AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 568MG21AF-2012
BDI # 922820
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151.892
Inch - Metric:
Metric
Outside Diameter - Inch:
5.551
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
568MG12BF-2012
Description
568MG12BF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 568MG12BF-2012
BDI # 922819
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151.994
Inch - Metric:
Metric
Outside Diameter - Inch:
5.551
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
3014MG20AF-2012
Description
3014MG20AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3014MG20AF-2012
BDI # 922180
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed
1128MG12B-2012
Description
1128MG12B 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 1128MG12B-2012
BDI # 921932
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.166
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
12