428MG62AF-2012

COMPARE

428MG62AF-2012

Description
428MG62AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 428MG62AF-2012

BDI # 922717

Features

Pitch Diameter - Inch: 4.211
Flange Outside Diameter - Millimeter: 115.062
Inch - Metric: Metric
Outside Diameter - Inch: 4.148
Face Width - Millimeter: 66.802

Face Width - Inch: 2.63
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 106.959
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
428MG12BF-2012

COMPARE

428MG12BF-2012

Description
428MG12BF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 428MG12BF-2012

BDI # 922714

Features

Pitch Diameter - Inch: 4.211
Flange Outside Diameter - Millimeter: 115.011
Inch - Metric: Metric
Outside Diameter - Inch: 4.148
Face Width - Millimeter: 14.478

Face Width - Inch: 0.57
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 106.959
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
428MG21AF-2012

COMPARE

428MG21AF-2012

Description
428MG21AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 428MG21AF-2012

BDI # 922715

Features

Pitch Diameter - Inch: 4.211
Flange Outside Diameter - Millimeter: 115.062
Inch - Metric: Metric
Outside Diameter - Inch: 4.148
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 106.959
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
428MG36AF-2012

COMPARE

428MG36AF-2012

Description
428MG36AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 428MG36AF-2012

BDI # 922716

Features

Pitch Diameter - Inch: 4.211
Flange Outside Diameter - Millimeter: 115.062
Inch - Metric: Metric
Outside Diameter - Inch: 4.148
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 106.959
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY