1408MG21B-2517
Description
1408MG21B 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 1408MG21B-2517
BDI # 921942
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.973
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Belt Width - Millimeter:
21
1128MG21B-2517
Description
1128MG21B 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 1128MG21B-2517
BDI # 921933
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.166
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
21
1808MG12B-2517
Description
1808MG12B 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 1808MG12B-2517
BDI # 921955
Features
Pitch Diameter - Inch:
18.046
Inch - Metric:
Metric
Outside Diameter - Inch:
17.983
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
Belt Width - Millimeter:
12
1128MT30C-2517
Description
1128MT30C 2517 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1128MT30C-2517
BDI # 922975
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
30