16814MT40A-3020
Description
16814MT40A 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT40A-3020
BDI # 923163
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
40
16814MT55A-3020
Description
16814MT55A 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT55A-3020
BDI # 923177
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
55