1808MG21B-3020
Description
1808MG21B 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 1808MG21B-3020
BDI # 921956
Features
Pitch Diameter - Inch:
18.046
Inch - Metric:
Metric
Outside Diameter - Inch:
17.983
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
Belt Width - Millimeter:
21
1808MG36B-3020
Description
1808MG36B 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 1808MG36B-3020
BDI # 921957
Features
Pitch Diameter - Inch:
18.046
Inch - Metric:
Metric
Outside Diameter - Inch:
17.983
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
Belt Width - Millimeter:
36