18014MG20B-3525
Description
18014MG20B 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 18014MG20B-3525
BDI # 921951
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
20
1808MG62A-3525
Description
1808MG62A 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 1808MG62A-3525
BDI # 921958
Features
Pitch Diameter - Inch:
18.046
Inch - Metric:
Metric
Outside Diameter - Inch:
17.983
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
Belt Width - Millimeter:
62