4814MT115AF-3535
Description
4814MT115AF 3535 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT115AF-3535
BDI # 926021
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
240.005
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Bushed
4414MT170AF-3535
Description
4414MT170AF 3535 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4414MT170AF-3535
BDI # 925690
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
210.998
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed
4814MT170AF-3535
Description
4814MT170AF 3535 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT170AF-3535
BDI # 926045
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
240.005
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Bushed
5214MT85AF-3535
Description
5214MT85AF 3535 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5214MT85AF-3535
BDI # 926525
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
256.007
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed
4414MT115AF-3535
Description
4414MT115AF 3535 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4414MT115AF-3535
BDI # 925666
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
210.998
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed