18014MG37B-4030
Description
18014MG37B 4030 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 18014MG37B-4030
BDI # 921952
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
37