22414MG20B-4030
Description
22414MG20B 4030 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 22414MG20B-4030
BDI # 921965
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
20
22414MG37B-4030
Description
22414MG37B 4030 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 22414MG37B-4030
BDI # 921966
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
37