6014MG90AF-4030
Description
6014MG90AF 4030 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 6014MG90AF-4030
BDI # 922827
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
286.004
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed