16814MT85A-4040
Description
16814MT85A 4040 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT85A-4040
BDI # 923192
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
85