19214MT85A-4040
Description
19214MT85A 4040 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT85A-4040
BDI # 923269
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
85
21614MT85A-4040
Description
21614MT85A 4040 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 21614MT85A-4040
BDI # 923389
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Bushed
Belt Width - Millimeter:
85