18014MG68B-4535
Description
18014MG68B 4535 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 18014MG68B-4535
BDI # 921953
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
68
20014MG68B-4535
Description
20014MG68B 4535 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 20014MG68B-4535
BDI # 921962
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
68