18014MG125B-7060
Description
18014MG125B 7060 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 18014MG125B-7060
BDI # 921950
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
125