6014MT40AF-E

COMPARE

6014MT40AF-E

Description
6014MT40AF E ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 6014MT40AF-E

BDI # 926781

Features

Pitch Diameter - Inch: 10.527
Flange Outside Diameter - Millimeter: 286.004
Inch - Metric: Metric
Outside Diameter - Inch: 10.417
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 14 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 267.386
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
6014MT55AF-E

COMPARE

6014MT55AF-E

Description
6014MT55AF E ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 6014MT55AF-E

BDI # 926797

Features

Pitch Diameter - Inch: 10.527
Flange Outside Diameter - Millimeter: 286.004
Inch - Metric: Metric
Outside Diameter - Inch: 10.417
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 267.386
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY