19214MT115A-J

COMPARE

19214MT115A-J

Description
19214MT115A J ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 19214MT115A-J

BDI # 923226

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
21614MT115A-J

COMPARE

21614MT115A-J

Description
21614MT115A J ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 21614MT115A-J

BDI # 923346

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.786
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 962.558
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY