4014MG90BF-F2.000
Description
4014MG90BF F2.0000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4014MG90BF-F2.000
BDI # 922691
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
199.898
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
268MT30AF-F1.250
Description
268MT30AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 268MT30AF-F1.250
BDI # 923508
Features
Pitch Diameter - Inch:
2.607
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
268MT30AF-F1.375
Description
268MT30AF F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 268MT30AF-F1.375
BDI # 923509
Features
Pitch Diameter - Inch:
2.607
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
3614MG90BF-F1.750
Description
3614MG90BF F1.7500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3614MG90BF-F1.750
BDI # 922527
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
175.006
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
3914MG90BF-F1.750
Description
3914MG90BF F1.7500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3914MG90BF-F1.750
BDI # 922665
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90