808MT85A-SF
Description
808MT85A SF ; POR THT HIGH TORQUE TYPE PULLEY
Part # 808MT85A-SF
BDI # 927543
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed
Belt Width - Millimeter:
85
908MT50A-SF
Description
908MT50A SF ; POR THT HIGH TORQUE TYPE PULLEY
Part # 908MT50A-SF
BDI # 927661
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Bushed
Belt Width - Millimeter:
50
4014MT85AF-SF
Description
4014MT85AF SF ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT85AF-SF
BDI # 925482
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
200
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed
908MT85A-SF
Description
908MT85A SF ; POR THT HIGH TORQUE TYPE PULLEY
Part # 908MT85A-SF
BDI # 927678
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Bushed
Belt Width - Millimeter:
85
3814MT40AF-SF
Description
3814MT40AF SF ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT40AF-SF
BDI # 925131
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
191.999
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Bushed