608MG36AF-2517
Description
608MG36AF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 608MG36AF-2517
BDI # 922830
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.952
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Bushed
605MT25AF-SH
Description
605MT25AF SH ; POR THT HIGH TORQUE TYPE PULLEY
Part # 605MT25AF-SH
BDI # 926875
Features
Pitch Diameter - Inch:
3.76
Flange Outside Diameter - Millimeter:
102.006
Inch - Metric:
Metric
Outside Diameter - Inch:
3.715
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
95.504
Mounting Method:
Bushed
608MG21AF-2012
Description
608MG21AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 608MG21AF-2012
BDI # 922829
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.952
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Bushed
605MT15AF-SH
Description
605MT15AF SH ; POR THT HIGH TORQUE TYPE PULLEY
Part # 605MT15AF-SH
BDI # 926856
Features
Pitch Diameter - Inch:
3.76
Flange Outside Diameter - Millimeter:
102.006
Inch - Metric:
Metric
Outside Diameter - Inch:
3.715
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
95.504
Mounting Method:
Bushed
6014MT40AF-E
Description
6014MT40AF E ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6014MT40AF-E
BDI # 926781
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
286.004
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed