Features
Pitch Diameter - Inch:
2.546
Inch - Metric:
Inch
Outside Diameter - Inch:
2.493
Face Width - Millimeter:
59.588
Face Width - Inch:
2.346
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50.8
Belt Style:
H
Features
Pitch Diameter - Inch:
2.546
Inch - Metric:
Inch
Outside Diameter - Inch:
2.493
Face Width - Millimeter:
33.503
Face Width - Inch:
1.319
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
Belt Style:
H
Features
Pitch Diameter - Inch:
1.003
Inch - Metric:
Metric
Outside Diameter - Inch:
0.958
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
25.476
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
Features
Pitch Diameter - Inch:
1.003
Inch - Metric:
Metric
Outside Diameter - Inch:
0.958
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
25.476
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
Features
Pitch Diameter - Inch:
1.91
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
19.609
Face Width - Inch:
0.772
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Rough Bore
Belt Width - Millimeter:
12.7
Belt Style:
L