3014MT85AFPUR
Description
3014MT85AFPUR ; POR PUL 14MT85A30 SB 1 A
Part # 3014MT85AFPUR
BDI # 924076
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
Features
Pitch Diameter - Inch:
4.775
Inch - Metric:
Inch
Outside Diameter - Inch:
4.72
Face Width - Millimeter:
59.588
Face Width - Inch:
2.346
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
121.285
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50.8
Belt Style:
H
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
87.122
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Rough Bore
Belt Width - Millimeter:
21
Features
Pitch Diameter - Inch:
3.581
Inch - Metric:
Inch
Outside Diameter - Inch:
3.551
Face Width - Millimeter:
19.609
Face Width - Inch:
0.772
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
90.957
Mounting Method:
Rough Bore
Belt Width - Millimeter:
12.7
Belt Style:
L
Features
Pitch Diameter - Inch:
4.775
Inch - Metric:
Inch
Outside Diameter - Inch:
4.72
Face Width - Millimeter:
46.203
Face Width - Inch:
1.819
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
121.285
Mounting Method:
Rough Bore
Belt Width - Millimeter:
38.1
Belt Style:
H