Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
19.045
Face Width - Millimeter:
59.588
Face Width - Inch:
2.346
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
485.115
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50.8
Belt Style:
H
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
19.045
Face Width - Millimeter:
46.203
Face Width - Inch:
1.819
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
485.115
Mounting Method:
Rough Bore
Belt Width - Millimeter:
38.1
Belt Style:
H
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
366.7
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Rough Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50