3314MG68BF-F1.500
Description
3314MG68BF F1.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3314MG68BF-F1.500
BDI # 922400
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
68
3314MG68BF-F1.250
Description
3314MG68BF F1.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3314MG68BF-F1.250
BDI # 922398
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
68
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Rough Bore
Belt Width - Millimeter:
68
3314MG68AF-2517
Description
3314MG68AF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3314MG68AF-2517
BDI # 922394
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Bushed
3314MG37AF-2517
Description
3314MG37AF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3314MG37AF-2517
BDI # 922393
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Bushed