Page 1 of 77

Next

Compare
4014MT170AF-F1.750

COMPARE

4014MT170AF-F1.750

Description
4014MT170AF F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 4014MT170AF-F1.750

BDI # 925366

Features

Pitch Diameter - Inch: 7.018
Inch - Metric: Metric
Outside Diameter - Inch: 6.909
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 178.257
Mounting Method: Finished Bore
Belt Width - Millimeter: 170
Belt Style: 14M-170

Price Inventory : Available to order
Loading Price
QTY
4014MG125BF

COMPARE

4014MG125BF

Description
4014MG125BF ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 4014MG125BF

BDI # 922672

Features

Pitch Diameter - Inch: 7.018
Flange Outside Diameter - Millimeter: 199.898
Inch - Metric: Metric
Outside Diameter - Inch: 6.908
Face Width - Millimeter: 134.366

Face Width - Inch: 5.29
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 178.257
Mounting Method: Rough Bore
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
4014MG125BF-F1.625

COMPARE

4014MG125BF-F1.625

Description
4014MG125BF F1.6250 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 4014MG125BF-F1.625

BDI # 922674

Features

Pitch Diameter - Inch: 7.018
Flange Outside Diameter - Millimeter: 199.898
Inch - Metric: Metric
Outside Diameter - Inch: 6.908
Face Width - Millimeter: 134.366

Face Width - Inch: 5.29
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 178.257
Mounting Method: Finished Bore
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
4014MT115AF-L78F2D

COMPARE

4014MT115AF-L78F2D

Description
4014MT115AF L78F2D ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 4014MT115AF-L78F2D

BDI # 925357

Features

Pitch Diameter - Inch: 7.018
Inch - Metric: Metric
Outside Diameter - Inch: 6.909
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: L7 Locking Sleeve | 8 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 178.257
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
4014MT40AF-2517

COMPARE

4014MT40AF-2517

Description
4014MT40AF 2517 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 4014MT40AF-2517

BDI # 925373

Features

Pitch Diameter - Inch: 7.018
Flange Outside Diameter - Millimeter: 200
Inch - Metric: Metric
Outside Diameter - Inch: 6.908
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 178.257
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY