568MT20AF-F0.625
Description
568MT20AF F0.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT20AF-F0.625
BDI # 926594
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
568MT20AF-F1.125
Description
568MT20AF F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT20AF-F1.125
BDI # 926598
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
568MT20AF-F1.250
Description
568MT20AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT20AF-F1.250
BDI # 926599
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
3814MT170AF-F2.250
Description
3814MT170AF F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT170AF-F2.250
BDI # 925085
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
3114MG125BF-F1.750
Description
3114MG125BF F1.7500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3114MG125BF-F1.750
BDI # 922256
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125