Features
Pitch Diameter - Inch:
2.908
Flange Outside Diameter - Millimeter:
86.614
Inch - Metric:
Metric
Face Width - Millimeter:
18.288
Face Width - Inch:
0.72
Belt Pitch:
8 MM
Other Features:
Taper Bushing
Pitch Diameter - Millimeter:
73.863
Mounting Method:
Bushed
Belt Width - Millimeter:
12
29-8P12-1210
Description
29-8P12-1210 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 29T
Part # 29-8P12-1210
BDI # 22700580
Features
Pitch Diameter - Inch:
2.913
Flange Outside Diameter - Millimeter:
82.702
Inch - Metric:
Metric
Outside Diameter - Inch:
2.854
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
74
Mounting Method:
Bushed