P35-8MGT-12

COMPARE

P35-8MGT-12

Description
P35-8MGT-12 SYNCHRONOUS PULLEY

GATES

Part # 77081235

BDI # 1125654

Features

Pitch Diameter - Inch: 3.509
Flange Outside Diameter - Millimeter: 96.774
Inch - Metric: Metric
Outside Diameter - Inch: 3.46
Face Width - Millimeter: 20.32

Face Width - Inch: 0.8
Belt Pitch: 8 MM
Other Features: Taper Bushing
Pitch Diameter - Millimeter: 89.129
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
35-8P12-1210

COMPARE

35-8P12-1210

Description
35-8P12-1210 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 35T

B & B MANUFACTURING

Part # 35-8P12-1210

BDI # 22710825

Features

Pitch Diameter - Inch: 3.504
Flange Outside Diameter - Millimeter: 100.025
Inch - Metric: Metric
Outside Diameter - Inch: 3.457
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Belt Pitch: 8 MM
Other Features: Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 89
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY