P36-8MGT-12
Description
P36-8MGT-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77081236
BDI # 1125671
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
101.854
Inch - Metric:
Metric
Outside Diameter - Inch:
3.56
Face Width - Millimeter:
18.288
Face Width - Inch:
0.72
Belt Pitch:
8 MM
Other Features:
Taper Bushing
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed
36-8P12-1210
Description
36-8P12-1210 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 36T
Part # 36-8P12-1210
BDI # 22712537
Features
Pitch Diameter - Inch:
3.622
Flange Outside Diameter - Millimeter:
100.025
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
92
Mounting Method:
Bushed