P38-8MGT-12

COMPARE

P38-8MGT-12

Description
P38-8MGT-12 SYNCHRONOUS PULLEY

GATES

Part # 77081238

BDI # 1125696

Features

Pitch Diameter - Inch: 3.81
Flange Outside Diameter - Millimeter: 106.934
Inch - Metric: Metric
Outside Diameter - Inch: 3.76
Face Width - Millimeter: 18.288

Face Width - Inch: 0.72
Belt Pitch: 8 MM
Other Features: Taper Bushing
Pitch Diameter - Millimeter: 96.774
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
38-8P12-1210

COMPARE

38-8P12-1210

Description
38-8P12-1210 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 38T

B & B MANUFACTURING

Part # 38-8P12-1210

BDI # 22714678

Features

Pitch Diameter - Inch: 3.819
Flange Outside Diameter - Millimeter: 105.562
Inch - Metric: Metric
Outside Diameter - Inch: 3.756
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Belt Pitch: 8 MM
Other Features: Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 97
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY