P40-8MGT-12

COMPARE

P40-8MGT-12

Description
P40-8MGT-12 SYNCHRONOUS PULLEY

GATES

Part # 77081240

BDI # 1125719

Features

Pitch Diameter - Inch: 4.01
Flange Outside Diameter - Millimeter: 112.014
Inch - Metric: Metric
Outside Diameter - Inch: 3.96
Face Width - Millimeter: 14.478

Face Width - Inch: 0.57
Belt Pitch: 8 MM
Other Features: Taper Bushing
Pitch Diameter - Millimeter: 101.854
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40-8P12-1210

COMPARE

40-8P12-1210

Description
40-8P12-1210 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 40T

B & B MANUFACTURING

Part # 40-8P12-1210

BDI # 22718108

Features

Pitch Diameter - Inch: 4.016
Flange Outside Diameter - Millimeter: 110.007
Inch - Metric: Metric
Outside Diameter - Inch: 3.957
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Belt Pitch: 8 MM
Other Features: Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 102
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY