8MX-33S-36
Description
8MX-33S-36 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 33GROVES
Part # 77183033
BDI # 1117396
Features
Pitch Diameter - Inch:
3.308
Flange Outside Diameter - Millimeter:
90.576
Inch - Metric:
Metric
Outside Diameter - Inch:
3.245
Face Width - Millimeter:
42.164
Face Width - Inch:
1.66
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Type AF
Pitch Diameter - Millimeter:
84.023
Mounting Method:
Bushed
8MX-33S-21
Description
8MX-33S-21 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 33GROVES
Part # 77182033
BDI # 1117395
Features
Pitch Diameter - Inch:
3.308
Flange Outside Diameter - Millimeter:
90.576
Inch - Metric:
Metric
Outside Diameter - Inch:
3.245
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Type AF
Pitch Diameter - Millimeter:
84.023
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.308
Flange Outside Diameter - Millimeter:
96.774
Inch - Metric:
Metric
Outside Diameter - Inch:
3.245
Face Width - Millimeter:
42.164
Face Width - Inch:
1.66
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
84.023
Mounting Method:
Bushed
8MX33S12-1610
Description
8MX33S12-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 33T 3.3" PD 12MMW BORED 1610 BUSH
Part # 8MX33S12-1610
BDI # 21977180
Features
Pitch Diameter - Inch:
0.13
Flange Outside Diameter - Millimeter:
3.566
Inch - Metric:
Metric
Outside Diameter - Inch:
0.128
Face Width - Millimeter:
0.75
Face Width - Inch:
0.03
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
3.308
Mounting Method:
Bushed
8MX33S36-1610
Description
8MX33S36-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 33T 3.3" PD 36MMW BORED 1610 BUSH
Part # 8MX33S36-1610
BDI # 21977184
Features
Pitch Diameter - Inch:
0.13
Flange Outside Diameter - Millimeter:
3.566
Inch - Metric:
Metric
Outside Diameter - Inch:
0.128
Face Width - Millimeter:
1.66
Face Width - Inch:
0.065
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
3.308
Mounting Method:
Bushed