Page 1 of 2

Next

Compare
P80-8MGT-12

COMPARE

P80-8MGT-12

Description
P80-8MGT-12 SYNCHRONOUS PULLEY

GATES

Part # 77081280

BDI # 1125899

Features

Pitch Diameter - Inch: 8.02
Flange Outside Diameter - Millimeter: 213.868
Inch - Metric: Metric
Outside Diameter - Inch: 7.97
Face Width - Millimeter: 14.478

Face Width - Inch: 0.57
Belt Pitch: 8 MM
Other Features: Taper Bushing
Pitch Diameter - Millimeter: 203.708
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P80-5M-15-1610 HT250

COMPARE

P80-5M-15-1610 HT250

Description
P80-5M-15-1610 HT250 SYNCH SPROCKET

DODGE

Part # 112478

BDI # 255122

Features

Pitch Diameter - Inch: 5.013
Inch - Metric: Metric
Outside Diameter - Inch: 4.968
Face Width - Millimeter: 22.606
Face Width - Inch: 0.89

Belt Pitch: 5 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 127.33
Mounting Method: Bushed
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
P80-5MGT-15

COMPARE

P80-5MGT-15

Description
P80-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 77091080

BDI # 1125897

Features

Pitch Diameter - Inch: 5.013
Inch - Metric: Metric
Outside Diameter - Inch: 4.968
Face Width - Millimeter: 22.606
Face Width - Inch: 0.89

Belt Pitch: 5 MM
Other Features: Taper Bushing | Solid Style | Type B1
Pitch Diameter - Millimeter: 127.33
Mounting Method: Bushed
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
80-5P15-1610

COMPARE

80-5P15-1610

Description
80-5P15-1610 TIMING PULLEY ; 5MM PIT 15MM W CAST IRON TPL 80T

B & B MANUFACTURING

Part # 80-5P15-1610

BDI # 22729433

Features

Pitch Diameter - Inch: 5
Inch - Metric: Metric
Outside Diameter - Inch: 4.969
Face Width - Millimeter: 22.352
Face Width - Inch: 0.88

Belt Pitch: 5 MM
Other Features: Type B1 | Taper Lock Bushing | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 127
Mounting Method: Bushed
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
80-5MX15-1610

COMPARE

80-5MX15-1610

Description
80-5MX15-1610 TIMING PULLEY ; 5MM PIT 15MM W TPL CAST IRON 80T

B & B MANUFACTURING

Part # 80-5MX15-1610

BDI # 22729386

Features

Pitch Diameter - Inch: 5
Inch - Metric: Metric
Outside Diameter - Inch: 4.969
Face Width - Millimeter: 22.352
Face Width - Inch: 0.88

Belt Pitch: 5 MM
Other Features: Type B1 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 127
Mounting Method: Bushed
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY