Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.15
Outside Diameter - Millimeter:
181.61
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1610
Number of Grooves:
1
TB22H100
Description
TB22H100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # TB22H100
BDI # 612068
Features
Pitch Diameter - Inch:
3.501
Flange Outside Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Outside Diameter - Inch:
3.447
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573770
Pitch Diameter - Millimeter:
88.925
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.6
Outside Diameter - Millimeter:
142.24
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1610
Number of Grooves:
1
P38-8MGT-30
Description
P38-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # 77083038
BDI # 1125698
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.004
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578379
Pitch Diameter - Millimeter:
91.67