Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.868
Inch - Metric:
Metric
Outside Diameter - Inch:
7.97
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Bushing
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed
TB SPA190/1 1610
Description
TB SPA190/1 1610 V-BELT SHEAVE ; TAPER BUSH V GRV
Part # TB SPA190/1 1610
BDI # 1084224
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7.697
Outside Diameter - Millimeter:
195.5
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
1610
Number of Grooves:
1
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7.697
Outside Diameter - Millimeter:
195.5
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
1610
Number of Grooves:
1
1/SPZ190-1610
Description
1/SPZ190-1610 V-BELT SHEAVE ; TAPER BUSHED SPZ SHEAVE 1 GROOVE
Part # 2105000347
BDI # 22142557
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7.638
Outside Diameter - Millimeter:
194
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1610
Number of Grooves:
1
TB SPZ190/1 1610
Description
TB SPZ190/1 1610 V-BELT SHEAVE ; TAPER BUSH V GRV
Part # TB SPZ190/1 1610
BDI # 1084732
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7.638
Outside Diameter - Millimeter:
194
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1610
Number of Grooves:
1