W388M60-2012
Description
W388M60-2012 SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W388M60-2012
BDI # 613030
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.562
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577949
Pitch Diameter - Millimeter:
96.77
W388M60-2012
Description
W388M60-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756095
Part # W388M60-2012
BDI # 24304283
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.562
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Bushed