4 5V 900 TB
Description
4 5V 900 TB V-BELT SHEAVE ; 4 GROOVES 9" OD BUSHED
Part # 4 5V 900 TB
BDI # 619354
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Outside Diameter - Millimeter:
228.6
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
580382
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
2517
Number of Grooves:
4
P144-8MGT-30
Description
P144-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # 77083144
BDI # 1125475
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Web Style | Type C2
Pitch Diameter - Millimeter:
366.7
Mounting Method:
Bushed
Belt Width - Millimeter:
30
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
2517
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
2517
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Outside Diameter - Millimeter:
215.9
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
2517
Number of Grooves:
2