PHP 120H075TB
Description
PHP 120H075TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 120H075TB
BDI # 1289199
Features
Pitch Diameter - Inch:
19.098
Inch - Metric:
Inch
Outside Diameter - Inch:
19.044
Face Width - Millimeter:
27
Face Width - Inch:
1.063
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
485.1
Mounting Method:
Bushed
Belt Width - Millimeter:
19.05
PHP 120H100TB
Description
PHP 120H100TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 120H100TB
BDI # 1289266
Features
Pitch Diameter - Inch:
19.098
Inch - Metric:
Inch
Outside Diameter - Inch:
19.044
Face Width - Millimeter:
34
Face Width - Inch:
1.339
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
485.1
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4
PHP 120H200TB
Description
PHP 120H200TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 120H200TB
BDI # 1289394
Features
Pitch Diameter - Inch:
19.098
Inch - Metric:
Inch
Outside Diameter - Inch:
19.044
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
485.1
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8
PHP 120H150TB
Description
PHP 120H150TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 120H150TB
BDI # 1289330
Features
Pitch Diameter - Inch:
19.098
Inch - Metric:
Inch
Outside Diameter - Inch:
19.044
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
485.1
Mounting Method:
Bushed
Belt Width - Millimeter:
38.1