8MX140S21-2517
Description
8MX140S21-2517 SYNCHRONOUS BELT PULLEY ; 8MMP 114T 14.04" PD 21MMW BORE 2517 BUSH
Part # 8MX140S21-2517
BDI # 21977052
Features
Pitch Diameter - Inch:
0.553
Inch - Metric:
Metric
Outside Diameter - Inch:
0.55
Face Width - Millimeter:
1.2
Face Width - Inch:
0.047
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
14.036
Mounting Method:
Bushed
Belt Width - Millimeter:
21