P48-14MGT-40
Description
P48-14MGT-40 SYNCHRONOUS PULLEY ; 40MM BELT W 14MM BELT PIT 14M-40
Part # 77114048
BDI # 1125753
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
45.974
Face Width - Inch:
1.81
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.639
Flange Outside Diameter - Millimeter:
203.708
Inch - Metric:
Inch
Outside Diameter - Inch:
7.585
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
573641
Pitch Diameter - Millimeter:
194.04
W488M60-2517
Description
W488M60-2517 SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W488M60-2517
BDI # 613067
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.757
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577975
Pitch Diameter - Millimeter:
122.23
Features
Pitch Diameter - Inch:
7.639
Flange Outside Diameter - Millimeter:
199.822
Inch - Metric:
Inch
Outside Diameter - Inch:
7.585
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Power Grip | Heavy Duty | Ductile Iron Core
Pitch Diameter - Millimeter:
194.031
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.639
Flange Outside Diameter - Millimeter:
199.822
Inch - Metric:
Inch
Outside Diameter - Inch:
7.585
Face Width - Millimeter:
46.025
Face Width - Inch:
1.812
Belt Pitch:
1/2 Inch
Other Features:
Power Grip | Heavy Duty | Ductile Iron Core
Pitch Diameter - Millimeter:
194.031
Mounting Method:
Bushed