8MX-50S-62
Description
8MX-50S-62 SYNCHRONOUS PULLEY ; 62MM BELT W 8MM BELT PIT 8M-62
Part # 77186050
BDI # 1117449
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
137.414
Inch - Metric:
Metric
Outside Diameter - Inch:
4.95
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
127.33
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
135.128
Inch - Metric:
Metric
Outside Diameter - Inch:
4.95
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
127.33
Mounting Method:
Bushed
P50-14MGT-40
Description
P50-14MGT-40 SYNCHRONOUS PULLEY ; NON-RETURNABLE 50GROVES 14MM P 40MM W
Part # 77114050
BDI # 1125770
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
45.974
Face Width - Inch:
1.81
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type DF1
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
137.49
Inch - Metric:
Metric
Outside Diameter - Inch:
4.95
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
127.33
Mounting Method:
Bushed
8MX50S62-2517
Description
8MX50S62-2517 SYNCHRONOUS BELT PULLEY ; 8MMP 50T 5" PD 62MMW BORED 2517 BUSH
Part # 8MX50S62-2517
BDI # 21977262
Features
Pitch Diameter - Inch:
0.197
Flange Outside Diameter - Millimeter:
5.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.195
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
5.013
Mounting Method:
Bushed