Features
Pitch Diameter - Inch:
15.279
Inch - Metric:
Inch
Outside Diameter - Inch:
15.225
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
388.08
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8
PHP 96H150TB
Description
PHP 96H150TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 96H150TB
BDI # 1289329
Features
Pitch Diameter - Inch:
15.279
Inch - Metric:
Inch
Outside Diameter - Inch:
15.225
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
388.08
Mounting Method:
Bushed
Belt Width - Millimeter:
38.1
PHP 96H075TB
Description
PHP 96H075TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 96H075TB
BDI # 1289198
Features
Pitch Diameter - Inch:
15.279
Inch - Metric:
Inch
Outside Diameter - Inch:
15.225
Face Width - Millimeter:
27
Face Width - Inch:
1.063
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
388.08
Mounting Method:
Bushed
Belt Width - Millimeter:
19.05
PHP 96H100TB
Description
PHP 96H100TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 96H100TB
BDI # 1289265
Features
Pitch Diameter - Inch:
15.28
Inch - Metric:
Inch
Outside Diameter - Inch:
15.226
Face Width - Millimeter:
34
Face Width - Inch:
1.339
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
388.1
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4