Features
Pitch Diameter - Inch:
22.457
Inch - Metric:
Metric
Outside Diameter - Inch:
22.394
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
570.408
Mounting Method:
Bushed
Belt Width - Millimeter:
12
8MX-224S-12
Description
8MX-224S-12 SYNCHRONOUS PULLEY ; 8MM P 224GROVES
Part # 77181224
BDI # 1117351
Features
Pitch Diameter - Inch:
22.457
Inch - Metric:
Metric
Outside Diameter - Inch:
22.394
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
570.408
Mounting Method:
Bushed
Belt Width - Millimeter:
12
TB SPA560/1 2517
Description
TB SPA560/1 2517 V-BELT SHEAVE ; TAPER BUSH V GRV
Part # TB SPA560/1 2517
BDI # 1084284
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
22.264
Outside Diameter - Millimeter:
565.5
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
2517
Number of Grooves:
1
TB SPZ630/3 2517
Description
TB SPZ630/3 2517 V-BELT SHEAVE ; NON-RETURNABLE TAPER BUSH V GRV
Part # TB SPZ630/3 2517
BDI # 1084798
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
24.961
Outside Diameter - Millimeter:
634
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
2517
Number of Grooves:
3
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
25.02
Outside Diameter - Millimeter:
635.5
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
2517
Number of Grooves:
1