Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
P60-14MGT-40
Description
P60-14MGT-40 SYNCHRONOUS PULLEY ; 40MM BELT W 14MM BELT PIT 14M-40
Part # 77114060
BDI # 1125816
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.975
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
45.974
Face Width - Inch:
1.81
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
8MX-112S-36
Description
8MX-112S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183112
BDI # 1117341
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.166
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Web Style | Type C2
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
36
14MX-53S-37
Description
14MX-53S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193053
BDI # 1094974
Features
Pitch Diameter - Inch:
9.299
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
236.195
Mounting Method:
Bushed
14MX-48S-37
Description
14MX-48S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193048
BDI # 1094964
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Bushed