4014MT170AF-3030
Description
4014MT170AF 3030 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT170AF-3030
BDI # 925361
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
200
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed
PHP 40-14M-170TB
Description
PHP 40-14M-170TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 40-14M-170TB
BDI # 1289789
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
191
Inch - Metric:
Metric
Outside Diameter - Inch:
6.89
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
178.25
Mounting Method:
Bushed